Shop All Enclosure Covers & Accessories
Vortec
Vortex Enclosure Cooler, 2500 BtuH, 1 NEMA
Mfr # 7535
Zoro # G4188152
product price: $1,370.99
/ea
Free Shipping & Returns
$1,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8"
- Width 5-3/8 in
- NEMA Enclosure Type NEMA 1
- Description/Special Features Includes 5 Micron Auto Drain Filter, 3/8" Female NT Air Filter Port Size,Separate Cold Air Muffler, Cold Air Ducting Kit, Cold Air Check Valve, Separate Purge System Required.
- SCFM @ 100 PSI 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortec
- MFR # 7535
- Zoro # G4188152
- Country of Origin Multiple
- Category Enclosure Covers & Accessories
Dimensions
Height | 8" |
Width | 5-3/8 in |
Depth | 4-3/4" |
Details
Item | Enclosure Cooler |
NEMA Enclosure Type | NEMA 1 |
Description/Special Features | Includes 5 Micron Auto Drain Filter, 3/8" Female NT Air Filter Port Size,Separate Cold Air Muffler, Cold Air Ducting Kit, Cold Air Check Valve, Separate Purge System Required. |
SCFM @ 100 PSI | 35 |
NEMA Rating | 1 |
BtuH | 2500 |
Extend Outside Enclosure H | 8" |
Extend Inside Enclosure H | 1-13/16" |
NEMA Type | 1 |
Sub-Category | Other Accessories |
Description
Vortex Enclosure Cooler, 35 scfm SCFM @ 100 PSI, 2,500 BtuH, Depth 4 3/4 in, Width 5 3/8 in, Height 8 in, NEMA Type 1, NEMA Rating 1, Description/Special Features Includes 5 Micron Auto Drain Filter, 3/8 in Female NT Air Filter Port Size,Separate Cold Air Muffler, Cold Air Ducting Kit, Cold Air Check Valve, Separate Purge System Required., Extend Inside Enclosure H 1 13/16 in, Extend Outside Enclosure H 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Encapsulated Timer Relay, 10A, Relay (THR-3856U)
- SIEMENS Ovrload Rely, 9 to 12.5A, 3P, Class 10,690V (3RU21161KB0)
- MONOPRICE A/V Wallplate, Banana Post, 2pc, 1Spkr, Wht (3324)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-781-SP2)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (797SS-35H)
- VORTEC Vortex Enclosure Cooler, 900 BtuH (7715)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7735)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 4 NEMA (797-35H)
- VORTEC Vortex Enclosure Cooler, 400 BtuH, 12 NEMA (750)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 4 NEMA (747)
- RITTAL REPLACEMENT HANDLE ENCLOSURE PARTS AND ACCESSORY (SZ 2450)
- Vortec Enclosure Covers & Accessories