Shop All Enclosure Covers & Accessories
Vortec
Vortex Enclosure Cooler, 1500 BtuH, 4 NEMA
Mfr # 770
Zoro # G8541617
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6-3/4"
- Width 2-1/8 in
- NEMA Enclosure Type NEMA 4
- NEMA Type 4
- Extend Outside Enclosure H 6-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortec
- MFR # 770
- Zoro # G8541617
- Country of Origin Multiple
- Category Enclosure Covers & Accessories
Dimensions
Height | 6-3/4" |
Width | 2-1/8 in |
Depth | 2-1/8" |
Details
Item | Enclosure Cooler |
NEMA Enclosure Type | NEMA 4 |
NEMA Type | 4 |
Extend Outside Enclosure H | 6-3/4" |
BtuH | 1500 |
NEMA Rating | 4 |
SCFM @ 100 PSI | 25 |
Extend Inside Enclosure H | 3" |
Description/Special Features | Positive Cabinet Air Pressure, Keeps the Enclosure Free of Airbone Contaminants |
Sub-Category | Other Accessories |
Description
Vortex Enclosure Cooler, 25 scfm SCFM @ 100 PSI, 1,500 BtuH, Depth 2 1/8 in, Width 2 1/8 in, Height 6 3/4 in, NEMA Type 4, NEMA Rating 4, Description/Special Features Keeps the Enclosure Free of Airbone Contaminants, Positive Cabinet Air Pressure, Extend Inside Enclosure H 3 in, Extend Outside Enclosure H 6 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 22-16 Ga. Insulated Wire Butt Splice Red 100 pk (10-121)
- STA-KON 18-14 AWG Nylon Ring Terminal #6 Stud PK100 (RB14-6)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5662)
- THEBEN Electr Timer, Din Rail, 365 Day Astro, 4Chn (TR-644-TOP-2-RC-120V-240V)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 1 NEMA (7535)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7735)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (795)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7670)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 4 NEMA (747)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7725)
- ADALET Explosion Proof Instrument Housing 3/4In Enclosure (XIHFC-X3)
- Vortec Enclosure Covers & Accessories