Shop All Cut-Off Wheels
Vortec Pro
Wolverine Cut-Off Wheel, Thin, 7 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole, WA
Mfr # 56275
Zoro # G809010658
product price: $2.89
/ea
Sold in multiples of 25 for $72.25
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortec Pro
- MFR # 56275
- Zoro # G809010658
- UPC # 12382562755
- Country of Origin China
- Category Cut-Off Wheels
Description
Vortec Pro Wolverine Cut-Off Wheel, Thin, 7 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole, WA60T Grit, Fine Grade, White Aluminum Oxide Abrasive, 8500 rpm Maximum, Resin Bond, Applicable Materials: Steel, Iron, Concrete, Ductile Iron and other Ferrous Metal, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Right Angle Grinders, Reinforced: Yes, Specifications Met: ANSI B7.1.The Vortec Pro bonded abrasive line is specifically designed for general purpose cutting and grinding applications on steel, iron and other ferrous metals. All product is resin bond formulated for aggressive stock removal and fast cutting and are reinforced with fiberglass webbing for stability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Fine (220-240 Grit Finish) Hook & Loop Sanding Pad (P-104506)
- WEILER Root Pas Wire Brush, Arbor, 4-1/2", 0.020 " (94752)
- EAZYPOWER Fine Wire Wheel Brush, 1-1/2", 1/4" Shank (87102)
- DRILL AMERICA 3/8"x3/4" Cylindrical Carbide Burr 1/4 Shank (DULSA3)
- VORTEC PRO Wolverine Cut-Off Wheel, Thin, 4-1/2 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole (56393)
- METABO Cutting Wheel, T27, A30R, 4.5"X3/32"X7/8" (US616727000)
- CONTINENTAL ABRASIVES 6" x .045" x 7/8" Ulticut Premium Thin Cut-Off Wheel (AU3-10600351)
- WEILER 2" x 1/8" Wolverine Type 1 Cut-Off Wheel, A36S, 1/4" A.H. (56022)
- NORTON ABRASIVES CutOff Wheel, GeminiLONGLIFE, 10"x7/64"x1" (66253106109)
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle (75819)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x7/8, T1WA36TBF, CF (35515)
- Vortec Pro Cut-Off Wheels