Shop All Cut-Off Wheels
Vortec Pro
Wolverine Cut-Off Wheel, Thin, 6 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole, WA
Mfr # 56283
Zoro # G909010671
product price: $2.35
/ea
Sold in multiples of 25 for $58.75
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortec Pro
- MFR # 56283
- Zoro # G909010671
- UPC # 12382562830
- Country of Origin China
- Category Cut-Off Wheels
Description
Vortec Pro Wolverine Cut-Off Wheel, Thin, 6 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole, WA60S Grit, Fine Grade, White Aluminum Oxide Abrasive, 10200 rpm Maximum, Resin Bond, Applicable Materials: Steel, Iron, Concrete, Ductile Iron and other Ferrous Metal, Wheel Type Number: Type 27, Wheel Hardness: S, For Use With: Right Angle Grinders, Reinforced: No, Specifications Met: ANSI B7.1.The Vortec Pro bonded abrasive line is specifically designed for general purpose cutting and grinding applications on steel, iron and other ferrous metals. All product is resin bond formulated for aggressive stock removal and fast cutting and are reinforced with fiberglass webbing for stability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR GRIT Gator 11 in. L X 9 in. W 150 Grit Emery Waterproof Sandpaper (3290)
- VSM Abrasive Belt, 80 Grit, Ceramic, 1x21", PK10, Coated, 1" W, 21" L, 80 Grit, Medium, Ceramic, XK870X (307832)
- ARC ABRASIVES Hook/Loop Disc, 60 Grit, 5in.Disc dia. (71-30441V)
- NORTON ABRASIVES CutOff Whl, Norton Masonry, 7"x.125"x5/8" (07660789055)
- VORTEC PRO Wolverine Cut-Off Wheel, Thin, 4-1/2 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole (56393)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.062"x3/8" (66243510647)
- NORTON ABRASIVES CutOff Wheel, 23A601-PB25, 7"x.035"x1-1/4" (66252938701)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - K - SG STUD STEEL (64506)
- DIABLO METAL CUTOFF DSC 4.5"" TK (DBD045040101F)
- NORTON ABRASIVES CutOff Whl, GeminiDuctile, 14"x.125"x20mm (66252837841)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Saitech 6" x .045" x 7/8" Ceramic Aluminum Oxide (23182)
- Vortec Pro Cut-Off Wheels