Shop All Cut-Off Wheels
Vortec Pro
Wolverine Cut-Off Wheel, Thin, 4-1/2 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole
Mfr # 56393
Zoro # G109010570
Sold in multiples of 25 for $42.25
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vortec Pro
- MFR # 56393
- Zoro # G109010570
- UPC # 12382563936
- Country of Origin China
- Category Cut-Off Wheels
Description
and other Ferrous Metal, Wheel Type Number: Type 27, Wheel Hardness: S, For Use With: Right Angle Grinders, Reinforced: No, Specifications Met: ANSI B7.1.The Vortec Pro bonded abrasive line is specifically designed for general purpose cutting and grinding applications on steel, iron and other ferrous metals. All product is resin bond formulated for aggressive stock removal and fast cutting and are reinforced with fiberglass webbing for stability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Drywall ROS Hook and Lock Discs, 2, PK25 (DCD090220H25G)
- CGW ABRASIVES CGW Abrasives 35517 Cut-Off Wheel 6" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35517)
- NORTON ABRASIVES Grinding Plug w/Square Tip, 1-1/2 in, PK10 (66253349838)
- SCOTCH-BRITE 2" dia. Brown Course Alum Oxide Conditioning Disc (7000000752)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 3x.035 in., Type 1A (08313)
- PFERD 7" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 1 (63609)
- CONTINENTAL ABRASIVES 3" x .040" x 3/8" Ceramic Ulticut Plus T1 Double Reinforced Cut-Off Wheel for Stainless and Steel (AC3-10300251)
- ALL-SOURCE Type 1 4-1/2 In. x 1/16 In. x 7/8 In. Metal Cut-Off Wheel (972840DB)
- WEILER 6" x .045" TIGER CERAMIC Type 1 Cut-Off Wheel CER60S 7/8 A.H. (58302)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x.035 in., Type 1A (08306)
- ARC ABRASIVES Cut Off Whl 5 x 1/16 x 7/8 A46T Type1, Abrasive Wheel Type: Type 1 (905167803)
- Vortec Pro Cut-Off Wheels