Shop All Cut-Off Wheels
Vortec Pro
Wolverine Cut-Off Wheel, Small Thin, 4 in Wheel Diameter, 0.035 in Wheel Thickness, 5/8 in Center Ho
Mfr # 56271
Zoro # G909010633
product price: $2.15
/ea
Sold in multiples of 25 for $53.75
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortec Pro
- MFR # 56271
- Zoro # G909010633
- UPC # 12382562717
- Country of Origin China
- Category Cut-Off Wheels
Description
Vortec Pro Wolverine Cut-Off Wheel, Small Thin, 4 in Wheel Diameter, 0.035 in Wheel Thickness, 5/8 in Center Hole, WA60T Grit, Fine Grade, White Aluminum Oxide Abrasive, 19000 rpm Maximum, Resin Bond, Applicable Materials: Steel, Iron, Concrete, Ductile Iron and other Ferrous Metal, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Right Angle Grinders, Yes Reinforced.The Vortec Pro bonded abrasive line is specifically designed for general purpose cutting and grinding applications on steel, iron and other ferrous metals. All product is resin bond formulated for aggressive stock removal and fast cutting and are reinforced with fiberglass webbing for stability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Disc, 3In, 100Grit, TS, PK50 (69957399655)
- SUPERIOR PADS AND ABRASIVES 2 Inch Twist Lock Spindle Disc (SPD02)
- 3M Burnishing Pad, 20", Natural White, PK5 (3300N 301)
- NORTON ABRASIVES Grinding Wheel, 14 in. Dia, AO, 24 G, Brown (66253319972)
- VORTEC PRO Wolverine Cut-Off Wheel, Thin, 4-1/2 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole (56393)
- PFERD 63550 4-1/2in x .045in Cut-Off Wheel 7/8in AH A46P PSF-INOX Type 1 (63550-PFERD)
- REX CUT Aluminator Cut Off Wheel 4 1/2 X .045 X 7/8 T27 Aluminator (800300)
- CGW ABRASIVES CGW Abrasives 35131 Fast Cut Thin Cutting Wheel 6" x 0.045" x 7/8" Type 1 Aluminum Oxide (35131)
- UNITED ABRASIVES/SAIT SAIT 23100 A24R General Purpose Small Diameter Portable Saw Cutting Wheels 4-1/2" x 3/32" x 7/8", 5-Pack (23100)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x5/64x7/8 (11T272)
- UNITED ABRASIVES/SAIT SAIT 23316 A46N Aluminum Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045" x 7/8", 50-Pack (23316)
- Vortec Pro Cut-Off Wheels