Shop All Cut-Off Wheels
Vortec Pro
Wolverine Cut-Off Wheel, Small, 4-1/2 in Wheel Diameter, 1/16 in Wheel Thickness, 7/8 in Center Hole
Mfr # 56103
Zoro # G609010711
product price: $1.99
/ea
Sold in multiples of 25 for $49.75
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortec Pro
- MFR # 56103
- Zoro # G609010711
- UPC # 12382561031
- Country of Origin United States
- Category Cut-Off Wheels
Description
and other Ferrous Metal, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Right Angle Grinders, Reinforced: Yes, Specifications Met: ANSI B7.1.The Vortec Pro bonded abrasive line is specifically designed for general purpose cutting and grinding applications on steel, iron and other ferrous metals. All product is resin bond formulated for aggressive stock removal and fast cutting and are reinforced with fiberglass webbing for stability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEMCO Hollo-Blast Carbide Deflection Tip (10C01078)
- WEILER Arbor Adapter, 5/8" Dia, Pk2 (96077)
- NORTON CO Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373762)
- MIRKA Mesh Grip, Disc, 3", P180 Grit, PK50 (9A-203-180)
- VORTEC PRO Wolverine Cut-Off Wheel, Thin, 4-1/2 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole (56393)
- PEARL Pro-V AO SlimCut 6 x .045 x 7/8 A46 T-27 (PVDCW06A)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x1/8 in., Type 1A (08308)
- NORTON ABRASIVES CutOff Whl, Blue Fire, 20"x5/32"x1" (66252843259)
- DEWALT 9" x 1/8" x 5/8"-11 Ceramic Abrasive (DWA8931)
- WEILER 14" x 1/8" TIGER AO Type 1 Large Cutting Wheel, A30S, 1" A.H (57032)
- RIDGID 33125 F229 3& 4 Heavy Duty Cutting Wheel (33125-RIDGID)
- Vortec Pro Cut-Off Wheels