Shop All Cut-Off Wheels
Vortec Pro
Wolverine Cut-Off Wheel, Small, 3 in Wheel Diameter, 1/16 in Wheel Thickness, 3/8 in Center Hole, A6
Mfr # 56070
Zoro # G709010628
product price: $1.29
/ea
Sold in multiples of 100 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortec Pro
- MFR # 56070
- Zoro # G709010628
- UPC # 12382560706
- Country of Origin China
- Category Cut-Off Wheels
Description
other Ferrous Metal, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Right Angle Grinders, Reinforced: Yes, Specifications Met: ANSI B7.1.The Vortec Pro bonded abrasive line is specifically designed for general purpose cutting and grinding applications on steel, iron and other ferrous metals. All product is resin bond formulated for aggressive stock removal and fast cutting and are reinforced with fiberglass webbing for stability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICO Buffing Compound, 12 in Thick, Emerald Green Rouge, Green (7100970)
- DRILL AMERICA 1/8"x9/16" Cylindrical Carbide Burr 1/8" Shank (DULSA43)
- FLEX-HONE TOOL GBD30018 FLEX-HONE, 3.000" (76mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD30018)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, 80, TS, PK50 (66000223298)
- VORTEC PRO Wolverine Cut-Off Wheel, Thin, 4-1/2 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole (56393)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 6"x.035"x1-1/4" (66252835055)
- PFERD 9" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 1 (63606)
- RADIAC ABRASIVES Cut-Off Wheel, T27, 5" x 7/8", 60 Grit, PK15 (34332916)
- BULLARD ABRASIVES Small Diameter Cut-Off Wheel, 4 x 1/16 x 3/8 T1, PK50 (53413)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 12"x3/32"x1" (10P123)
- PFERD 10" x 3/32" Cut-Off Wheel, 1" A.H. - S - SGP HD STEEL (66114)
- Vortec Pro Cut-Off Wheels