Shop All Cut-Off Wheels
Vortec Pro
Wolverine Cut-Off Wheel, Small, 3 in Wheel Diameter, 1/16 in Wheel Thickness, 1/4 in Center Hole, A3
Mfr # 56065
Zoro # G009010595
product price: $1.29
/ea
Sold in multiples of 100 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortec Pro
- MFR # 56065
- Zoro # G009010595
- UPC # 12382560652
- Country of Origin China
- Category Cut-Off Wheels
Description
Vortec Pro Wolverine Cut-Off Wheel, Small, 3 in Wheel Diameter, 1/16 in Wheel Thickness, 1/4 in Center Hole, A36T Grit, Medium Grade, White Aluminum Oxide Abrasive, 25000 rpm Maximum, Resin Bond, Applicable Materials: Steel, Iron, Concrete, Ductile Iron and other Ferrous Metal, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Right Angle Grinders, Reinforced: Yes, Specifications Met: ANSI B7.1.The Vortec Pro bonded abrasive line is specifically designed for general purpose cutting and grinding applications on steel, iron and other ferrous metals. All product is resin bond formulated for aggressive stock removal and fast cutting and are reinforced with fiberglass webbing for stability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B510)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 80 Grit (7100104941)
- NORTON ABRASIVES Hook-and-Loop Paper Discs, 320 Grit, PK50 (66261131524)
- PFERD Flap Disc, 24 Grit, T29, 4-1/2"x7/8" (62221)
- VORTEC PRO Wolverine Cut-Off Wheel, Thin, 4-1/2 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole (56393)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Ironworker 12" x 3/32" x 1" Aluminum Oxide (24031)
- WEILER 2" x 1/16" Wolverine Type 1 Cut-Off Wheel, A36T, 3/8" A.H. (56129)
- NORTON ABRASIVES CutOff Whl, Gemini, 14"x3/32"x1", 4365rpm (66253306626)
- BOSCH 4x004x41402Type1ThinCuttingDisc (TCW1S400)
- GATOR GRIT 9641 7 x 012 x 063 in Metal Cutoff Wheel (2463867)
- 3M CutOff&GrindWhl, 7/8"CN, UnthreadHle, PK20 (06469)
- Vortec Pro Cut-Off Wheels