Shop All Cut-Off Wheels
Vortec Pro
Wolverine Cut-Off Wheel, Combo, 7 in Wheel Diameter, 1/8 in Wheel Thickness, 7/8 in Center Hole, A24
Mfr # 56426
Zoro # G309010639
product price: $3.49
/ea
Sold in multiples of 25 for $87.25
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortec Pro
- MFR # 56426
- Zoro # G309010639
- UPC # 12382564261
- Country of Origin China
- Category Cut-Off Wheels
Description
other Ferrous Metal, Wheel Type Number: Type 27, Wheel Hardness: T, For Use With: Right Angle Grinders, Reinforced: No, Specifications Met: ANSI B7.1.The Vortec Pro bonded abrasive line is specifically designed for general purpose cutting and grinding applications on steel, iron and other ferrous metals. All product is resin bond formulated for aggressive stock removal and fast cutting and are reinforced with fiberglass webbing for stability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS CR-10-6 Standard Tapered Type Mandrel for Cartridge Roll (CR-10-6)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 4-1/2x5/8-11", GR40 (06U454)
- VSM Abrasive Belt, 36 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 36 Grit, Very Coarse, Aluminum Oxide (21207)
- MOUNTAIN Disc Surface Prep, 2In, Medium, 25/Box (8481)
- VORTEC PRO Wolverine Cut-Off Wheel, Thin, 4-1/2 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole (56393)
- TOLSEN 4-1/2x1/25x7/8 Flat Cut Off Wheel 4-1/2 x 1/25 x 7/8 Cutting Disc (76132)
- DEWALT Abrasive Cut-Off Wheel, Type 1, 6 in x 0.045 in x 7/8 in, Aluminum Oxide, 60 Grit, A60T (DW8725)
- MILWAUKEE TOOL 14" x 1/8" x 1" Cut-Off Wheel (Type 1) (49-94-1475)
- REX CUT Alpha Green Cut Off Wheel 5 X .040 X 7/8 T27 Alpha Green (870006)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 7"x1/4x5/8-11" (08E705)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 8x1/16x5/8 (11T080)
- Vortec Pro Cut-Off Wheels