Shop All Cut-Off Wheels
Vortec Pro
Wolverine Cut-Off Wheel, Combo, 5 in Wheel Diameter, 1/8 in Wheel Thickness, A24T Grit, Coarse Grade
Mfr # 56427
Zoro # G409010706
product price: $4.85
/ea
Sold in multiples of 10 for $48.50
$48.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortec Pro
- MFR # 56427
- Zoro # G409010706
- UPC # 12382564278
- Country of Origin China
- Category Cut-Off Wheels
Description
, 5/8-11 Center Hole Thread Size, Wheel Type Number: Type 27, Wheel Hardness: T, For Use With: Right Angle Grinders, Reinforced: No, Specifications Met: ANSI B7.1.The Vortec Pro bonded abrasive line is specifically designed for general purpose cutting and grinding applications on steel, iron and other ferrous metals. All product is resin bond formulated for aggressive stock removal and fast cutting and are reinforced with fiberglass webbing for stability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Hook/Loop Disc, No Hole, 2 in., Crs, AlO (62004)
- SUPERIOR PADS AND ABRASIVES Bristle Disc, Grade 80, Diameter 2 Inch - Yellow Color (BD2080)
- OSBORN Knot Wire End Brush, 3/4", 0003001100 (0003001100)
- 3M Sanding Belt, Coated, 3 in W, 21 in L, 80 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (60440211492)
- VORTEC PRO Wolverine Cut-Off Wheel, Thin, 4-1/2 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole (56393)
- UNITED ABRASIVES/SAIT SAIT 23163 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x .035" x 5/8", 1-Pack (23163)
- WEILER 3" x .035" TIGER CERAMIC Type 1 Cut-Off Wheel, CER36T, 1/4" A.H. (58345)
- PFERD 12" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEEL (64501)
- DEWALT 2-1/2" x .035" x 3/8" A60T long life wheel (DW8700)
- METABO Cutting Wheel 3" x 1/16" x 1/4" - A36XL Original LL (655318000)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63114)
- Vortec Pro Cut-Off Wheels