Shop All Cut-Off Wheels
Vortec Pro
Wolverine Cut-Off Wheel, 7 in Wheel Diameter, 3/32 in Wheel Thickness, A24R Grit, Coarse Grade, Alum
Mfr # 56477
Zoro # G209010562
product price: $5.95
/ea
Sold in multiples of 10 for $59.50
$59.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortec Pro
- MFR # 56477
- Zoro # G209010562
- UPC # 12382564773
- Country of Origin China
- Category Cut-Off Wheels
Description
Vortec Pro Wolverine Cut-Off Wheel, 7 in Wheel Diameter, 3/32 in Wheel Thickness, A24R Grit, Coarse Grade, Aluminum Oxide Abrasive, 8500 rpm Maximum, Resin Bond, Applicable Materials: Steel, Iron, Concrete, Ductile Iron and other Ferrous Metal, 5/8-11 Center Hole Thread Size, Wheel Type Number: Type 27, Wheel Hardness: R, For Use With: Right Angle Grinders, Reinforced: No, Specifications Met: ANSI B7.1.The Vortec Pro bonded abrasive line is specifically designed for general purpose cutting and grinding applications on steel, iron and other ferrous metals. All product is resin bond formulated for aggressive stock removal and fast cutting and are reinforced with fiberglass webbing for stability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 100 G, Cer, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 100 Grit, Fine, Ceramic, XK870X, Red (282235)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 80 Grit T29 Zirconia Standard Flap Disc (F-4510809)
- PFERD 4" x .040" Cut-Off Wheel, 5/8" A.H. - PSF STEEL - Type 1 (69940)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072732289)
- VORTEC PRO Wolverine Cut-Off Wheel, Thin, 4-1/2 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole (56393)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 1" Triple Reinforced High Speed Gas or Electric Abrasive Saw Blade for Metal (A7-11401281)
- DEWALT 12" x 7/64" x 1" general purpose cutting wheel (DW8004)
- REX CUT Aluminator Cut Off Wheel 4 1/2 X .045 X 7/8 T1 Aluminator (800201)
- UNITED ABRASIVES/SAIT SAIT 23458 Ductile™ Specialty Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack (23458)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4"x1/16"x3/8" (66252843171)
- DEWALT General Purpose Cutting Wheels (DWA4534)
- Vortec Pro Cut-Off Wheels