Shop All Cut-Off Wheels
Vortec Pro
Wolverine Cut-Off Wheel, 7 in Wheel Diameter, 3/32 in Wheel Thickness, 7/8 in Center Hole, A24R Grit
Mfr # 56383
Zoro # G209010630
product price: $3.49
/ea
Sold in multiples of 25 for $87.25
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortec Pro
- MFR # 56383
- Zoro # G209010630
- UPC # 12382563837
- Country of Origin China
- Category Cut-Off Wheels
Description
Ferrous Metal, Wheel Type Number: Type 27, Wheel Hardness: R, For Use With: Right Angle Grinders, Reinforced: No, Specifications Met: ANSI B7.1.The Vortec Pro bonded abrasive line is specifically designed for general purpose cutting and grinding applications on steel, iron and other ferrous metals. All product is resin bond formulated for aggressive stock removal and fast cutting and are reinforced with fiberglass webbing for stability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST POINTS 3/32'' WHITE 120 GRIT (A/O) SHAPE 12 12/BX (1403)
- POWERBUILT 3" Fine Crimped Wire Cup Brush (642631)
- DEWALT 6" x 7/8" 60g type 29 HP flap disc (DW8381)
- 3M CUBITRON PSA Sanding Disc, Coated, 5" dia., 180 Grit (7100075690)
- VORTEC PRO Wolverine Cut-Off Wheel, Thin, 4-1/2 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole (56393)
- PFERD 9" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63113)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90038)
- 3M Scotch-Brite Heavy Duty Scrubbing Pads For Multi-Purpose (498)
- PFERD 4 x 3/32" Cut-Off Wheel, 5/8" A.H. - SG STEEL - Type 1 (63502)
- UNITED ABRASIVES/SAIT SAIT 24254 XA46R Contaminant Free Cut-Off Wheels (Type 1/Type 41 Flat) 7" x 1/16" x 7/8", 50-Pack (24254)
- NORTON ABRASIVES CutOff Wheel, NorZon Plus, 3"x.035"x1/4" (66243510668)
- Vortec Pro Cut-Off Wheels