Shop All Cut-Off Wheels
Vortec Pro
Wolverine Cut-Off Wheel, 6 in Wheel Diameter, 3/32 in Wheel Thickness, 7/8 in Center Hole, A24R Grit
Mfr # 56277
Zoro # G109010716
product price: $3.19
/ea
Sold in multiples of 25 for $79.75
$79.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortec Pro
- MFR # 56277
- Zoro # G109010716
- UPC # 12382562779
- Country of Origin China
- Category Cut-Off Wheels
Description
Ferrous Metal, Wheel Type Number: Type 27, Wheel Hardness: R, For Use With: Right Angle Grinders, Reinforced: Yes, Specifications Met: ANSI B7.1.The Vortec Pro bonded abrasive line is specifically designed for general purpose cutting and grinding applications on steel, iron and other ferrous metals. All product is resin bond formulated for aggressive stock removal and fast cutting and are reinforced with fiberglass webbing for stability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER INOX CW, 6" x 0.045" x 7/8", 60, Type 1 (58102)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1in, 60G (61463624392)
- UNEEDA Sanding Hand Pad 6 x 9 Uneelon Non-Woven pad, Coarse (Brown) (P-100401)
- 3M Utility Cloth Roll 314D, 1-1/2"x50 Yd. (314D)
- VORTEC PRO Wolverine Cut-Off Wheel, Thin, 4-1/2 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole (56393)
- MILWAUKEE TOOL CutterWheels, 3/4"H, 3-3/4"W, 6-1/2"L, PK4 (48-36-1401)
- PFERD 14" x 7/64" Cut-Off Wheel, 1" A.H. - Q - SG RAIL STEEL (64402)
- WOKIN 4-1/2 Inch Flat Cut-Off Wheel Metal And Stainless Steel (760011)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 4"x1/8"x3/8" (08B412)
- UNITED ABRASIVES/SAIT SAIT 23323 Z-Tech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 4" x .045" x 5/8" (23323)
- ARC ABRASIVES Cut Off Whl 4 x .04 x 1/4 A60T Type1 (904041405)
- Vortec Pro Cut-Off Wheels