Shop All Cut-Off Wheels
Vortec Pro
Wolverine Cut-Off Wheel, 5 in Wheel Diameter, 3/32 in Wheel Thickness, A24T Grit, Coarse Grade, Alum
Mfr # 56384
Zoro # G209010609
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortec Pro
- MFR # 56384
- Zoro # G209010609
- UPC # 12382563844
- Country of Origin China
- Category Cut-Off Wheels
Description
11 Center Hole Thread Size, Wheel Type Number: Type 27, Wheel Hardness: T, For Use With: Right Angle Grinders, Reinforced: No, Specifications Met: ANSI B7.1.The Vortec Pro bonded abrasive line is specifically designed for general purpose cutting and grinding applications on steel, iron and other ferrous metals. All product is resin bond formulated for aggressive stock removal and fast cutting and are reinforced with fiberglass webbing for stability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722555)
- PFERD A1 Vitrified Mounted Point 1/4" Shank - Silicon Carbide 30 Grit CAST EDGE (31002)
- FLEXOVIT ZIRCOMAX High Density Coated Abrasive Flap Disc, 4-1/2 in Dia Disc, 7/8 in Center Hole, ZA40 Grit, P (Z4532F)
- WESTWARD Nozzle, Blaster, Ceramic, Size 9/64 In, PK2 (10Z924)
- VORTEC PRO Wolverine Cut-Off Wheel, Thin, 4-1/2 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole (56393)
- UNITED ABRASIVES/SAIT SAIT 23606 SAIT.M.X.™ Thin Metal Cutting Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045" x 7/8", 50-Pack (23606)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 4"x.035"x1/4" (66243529606)
- PFERD 9" x .065" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1 (63554)
- NORTON DOOR CONTROLS Norton Clipper 14 in. D X 1 in. Aluminum Oxide Classic Cut-Off Wheel 1 pk (70184601477)
- NORTON ABRASIVES CutOff Whl, Gemini, 20"x3/16"x1", 2710rpm (69078609033)
- NORTON ABRASIVES CutOff Wheel, Metal, 7"x1/8"x5/8", 8730rpm (07660789097)
- Vortec Pro Cut-Off Wheels