Shop All Cut-Off Wheels
Vortec Pro
Wolverine Cut-Off Wheel, 5 in Wheel Diameter, 3/32 in Wheel Thickness, 7/8 in Center Hole, A24T Grit
Mfr # 56476
Zoro # G009010632
product price: $2.49
/ea
Sold in multiples of 25 for $62.25
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortec Pro
- MFR # 56476
- Zoro # G009010632
- UPC # 12382564766
- Country of Origin China
- Category Cut-Off Wheels
Description
Ferrous Metal, Wheel Type Number: Type 27, Wheel Hardness: T, For Use With: Right Angle Grinders, Reinforced: No, Specifications Met: ANSI B7.1.The Vortec Pro bonded abrasive line is specifically designed for general purpose cutting and grinding applications on steel, iron and other ferrous metals. All product is resin bond formulated for aggressive stock removal and fast cutting and are reinforced with fiberglass webbing for stability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 3, 2in, Bluefire (77696090168)
- DYNABRADE Non-Vacuum Disc Pad, 127mm dia. (50630)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/4x1.25, AO, 100G, PK5 (66253043447)
- MIRKA Q.Silver 3" Grip P800 (2C-608-800)
- VORTEC PRO Wolverine Cut-Off Wheel, Thin, 4-1/2 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole (56393)
- UNITED ABRASIVES/SAIT Cutting WheelT276x095x78A60SPK25 (22326)
- SHARK INDUSTRIES 4" x 1/32" x 3/8" Cut-off Wheels - 10 Pk 60 Grit (12710)
- NORTON ABRASIVES CutOff Wheel, Gemini, 4"x.125"x3/8" (66243510659)
- WEILER 3" x .035" TIGER CERAMIC Type 1 Cut-Off Wheel, CER36T, 3/8" A.H. (58342)
- AERO RACE WHEELS Aero Race Wheels ARW53-184730B 4.75 in. Wheels; Black - 15 x 8 & 3 in. (ARW53-184730B)
- DREMEL Dremel 114-932 3-8 Inch Aluminum Oxide Grinding Stone (114-932)
- Vortec Pro Cut-Off Wheels