Shop All Depressed Center Wheels
Vortec Pro
Depressed Center Wheel, 9 in Wheel Diameter, 1/4 in Wheel Thickness, Threaded Arbor Connector, 24 Gr
Mfr # 56470
Zoro # G309010554
product price: $9.79
/ea
Sold in multiples of 10 for $97.90
$97.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortec Pro
- MFR # 56470
- Zoro # G309010554
- UPC # 12382564704
- Country of Origin Germany
- Category Depressed Center Wheels
Description
Vortec Pro Depressed Center Wheel, 9 in Wheel Diameter, 1/4 in Wheel Thickness, Threaded Arbor Connector, 24 Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 6600 rpm Maximum, Resin Bond, Applicable Materials: Steel, Iron and other Ferrous Metals, 5/8-11 Center Hole Thread Size, Wheel Hardness: R.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443012)
- WALTER SURFACE TECHNOLOGIES Allsteel 2 in. Mtd Wheel Brush (09C120)
- CONTINENTAL ABRASIVES 6" 120 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN120)
- CGW ABRASIVES Grinding Whl, 20x6x12, T1, 94A80-M-V18 (35283)
- 3M CUBITRON Cut-Off Wheel, 60 Grit (90053)
- DEWALT 7" x 1/4" x 5/8"-11 XP Grinding wheel (DW8827)
- WEILER 9 x 1/8 " TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 7/8 A.H. (58323)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253049104)
- DEWALT 4" x 1/4" x 5/8" High Performance Metal Grinding Wheel (DW4419)
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x7/8, T27 (35626)
- PFERD 7" x 1/4 Grinding Wheel, 5/8-11 Thd. - ZIRKON SGP STEEL - Type 27 (61563)
- Vortec Pro Depressed Center Wheels