Shop All Depressed Center Wheels
Vortec Pro
Depressed Center Wheel, 4 in Wheel Diameter, 1/4 in Wheel Thickness, 5/8 in Center Hole, Arbor Conne
Mfr # 56473
Zoro # G009010557
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortec Pro
- MFR # 56473
- Zoro # G009010557
- UPC # 12382564735
- Country of Origin China
- Category Depressed Center Wheels
Description
Vortec Pro Depressed Center Wheel, 4 in Wheel Diameter, 1/4 in Wheel Thickness, 5/8 in Center Hole, Arbor Connector, 24 Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 15200 rpm Maximum, Resin Bond, Applicable Materials: Steel, Iron and other Ferrous Metals, Wheel Hardness: R.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 14, 4 in (04HDDGDX1)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 60G, PK12 (70070996239)
- PFERD 3/16" Pencil End Brush, 1/4" Shank - 3/8" Trim, .012 SS Wire, 3-3/8" OAL (82942)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 4.5"x7/8"120gr (15R462)
- SHARK INDUSTRIES GRINDING WHEEL 6x1 80GRIT (SI12776)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Silicon Carbide (07660775937)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (20162)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22360)
- DEWALT 4-1/2" x 1/4" x 5/8"-11 Aluminum grinding wheel (DW8405)
- WALTER SURFACE TECHNOLOGIES XCAVATOR XX, 4-1/2’’ X 1/8" X 5/8’’-11 PK10 (08X457)
- DEWALT High-Performance Cutting Wheels (DW8424)
- Vortec Pro Depressed Center Wheels