Shop All Depressed Center Wheels
Vortec Pro
Depressed Center Wheel, 4-1/2 in Wheel Diameter, 1/4 in Wheel Thickness, Threaded Arbor Connector, 2
Mfr # 56455
Zoro # G809010740
product price: $3.59
/ea
Sold in multiples of 10 for $35.90
$35.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortec Pro
- MFR # 56455
- Zoro # G809010740
- UPC # 12382564551
- Country of Origin China
- Category Depressed Center Wheels
Description
Vortec Pro Depressed Center Wheel, 4-1/2 in Wheel Diameter, 1/4 in Wheel Thickness, Threaded Arbor Connector, 24 Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 13300 rpm Maximum, Resin Bond, Applicable Materials: Steel, Iron and other Ferrous Metals, 5/8-11 Center Hole Thread Size, Wheel Hardness: N.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Conversion Kit, Deadman System, 15 ft. (40179)
- 3M Sanding Sheet, 11x9 In, 320 G, SC (7000148222)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 40C, 5/8"-11 UNC (50113)
- WEILER Crimped Wire Cup Wire Brush, 6", 0.014" (93401)
- DEWALT 4-1/2" x 1/4" x 7/8" High Performance Metal Grinding Wheel (DW4514B5)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20063)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22082)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842039)
- NORTON ABRASIVES Depressed Center Wheels, Type 28, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252940149)
- PFERD DepressedGrindWhl, 7/8"CN, UnthreadHle (61215)
- CONTINENTAL ABRASIVES 7" x 1/4" x 5/8-11" Signature T27 Depressed Center Grinding Wheel (A5-10701472)
- Vortec Pro Depressed Center Wheels