Shop All Depressed Center Wheels
Vortec Pro
Depressed Center Wheel, 4-1/2 in Wheel Diameter, 1/4 in Wheel Thickness, Threaded Arbor Connector, 2
Mfr # 56454
Zoro # G109010747
product price: $3.59
/ea
Sold in multiples of 10 for $35.90
$35.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vortec Pro
- MFR # 56454
- Zoro # G109010747
- UPC # 12382564544
- Country of Origin China
- Category Depressed Center Wheels
Description
Vortec Pro Depressed Center Wheel, 4-1/2 in Wheel Diameter, 1/4 in Wheel Thickness, Threaded Arbor Connector, 24 Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 13300 rpm Maximum, Resin Bond, Applicable Materials: Steel, Iron and other Ferrous Metals, 5/8-11 Center Hole Thread Size, Wheel Hardness: R.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 40Z, 7/8" (50513)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1in, PK4 (66261014931)
- CONTINENTAL ABRASIVES 6" 120 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN120)
- NORTON ABRASIVES Grinding Wheel, 12x2x3, Rec 2/S 7.25x1/2 (66253263348)
- DEWALT 7" X 1/8" X 5/8"-11 XP Grinding wheel (DW8825)
- CONTINENTAL ABRASIVES 9" x 1/4" x 5/8-11" Ulticut T27 Depressed Center Grinding Wheel (AU5-10901472)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253021633)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 28, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (21026)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P500)
- CONTINENTAL ABRASIVES 4-1/2" x 1/8" x 7/8" Ulticut T27 Depressed Center Cutting and Grinding and Notching Wheel (AU6-10451152)
- WEILER 4" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 5/8 A.H. (58335)
- Vortec Pro Depressed Center Wheels