Shop All Cut-Off Wheels
Vortec Pro
Cut-Off Wheel, Small, 3 in Wheel Diameter, 1/8 in Wheel Thickness, 1/4 in Center Hole, A36T Grit, Me
Mfr # 56270
Zoro # G209010593
Sold in multiples of 100 for $139.00
$139.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vortec Pro
- MFR # 56270
- Zoro # G209010593
- UPC # 12382562700
- Country of Origin China
- Category Cut-Off Wheels
Description
Vortec Pro Cut-Off Wheel, Small, 3 in Wheel Diameter, 1/8 in Wheel Thickness, 1/4 in Center Hole, A36T Grit, Medium Grade, Aluminum Oxide Abrasive, 25000 rpm Maximum, Resin Bond, Applicable Materials: Steel, Iron, Concrete, Ductile Iron and other Ferrous Metal, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Right Angle Grinders, Yes Reinforced.The Vortec Pro bonded abrasive line is specifically designed for general purpose cutting and grinding applications on steel, iron and other ferrous metals. All product is resin bond formulated for aggressive stock removal and fast cutting and are reinforced with fiberglass webbing for stability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Abrasive Flap Disc 4-1/2 x 7/8 60 Grit Zirconia (42344)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX27450120)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 80, 1-1/2" W, 30" L, Aluminum Oxide, 80 Grit, AO/X GP (702430006)
- SCOTCH-BRITE High Strength Disc, 6inx1/4 in A VFN, 10 (7000120988)
- VORTEC PRO Wolverine Cut-Off Wheel, Thin, 4-1/2 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole (56393)
- RADIAC ABRASIVES Cut-Off Wheel, T1, 6" x 7/8", 46 Grit, PK25 (34331319)
- CONTINENTAL ABRASIVES 7" x .045" x 7/8" Ulticut T27 Depressed Center Premium Thin Cut-Off Wheel (AU4-10700352)
- DREMEL Dremel 114-426 1-1-4 Inchdia. Super Duty Cutoff Wheel Fiberglass (114-426)
- BULLARD ABRASIVES Small Diameter Cut-Off Wheel, 4 x .035 x 3/8 T1, PK50 (53403)
- UNITED ABRASIVES/SAIT SAIT 23327 Z-Tech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045" x 7/8", 50-Pack (23327)
- WEILER 4.5 x .045 x 875 in. Wolverine Type 1 Thin Cutting Wheel, A60T (WE389536)
- Vortec Pro Cut-Off Wheels