Shop All Portable Electric Heaters
Vornado
VORNADO VH2 Series EH1-0020-25 Vortex Heater, 5118 Btu, 120 V, Whitestone
Mfr # EH1-0020-25
Zoro # G004376115
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vornado
- MFR # EH1-0020-25
- Zoro # G004376115
- UPC # 43765010372
- Country of Origin United States
- Category Portable Electric Heaters
Description
Cool-touch cabinet and grill, non-glowing heat element, automatic tip-over and multi-level, over-heat protection. Simple to use turn-dial thermostatic temperature control knob. Heat the room to a comfortable level and then turn the dial back until the heater shuts off. The heater will then maintain the temperature within 3 to 4 deg. Whisper quiet and has advance safety features to provide worry-free use. Compact design allows for out-of-way placement in home or office. Plugs into any household outlet, no batteries needed. Dimensions of 11-7/8 in H x 9-1/2 in W x 11-3/4 in D. Maximum output 5118 Btu/hr on high heat, 2559 Btu/hr on low heat or maximum temperature. Usage, large room 16 x 16 ft with 8 ft ceiling.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X18X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (14181.12 4PK)
- ARMSTRONG 10U93 605187-01 Spst Pressure (10U93)
- ZORO SELECT Return Air Grille, 9.75 X 15.75, White, Steel (4MJR1)
- BROAN White Plastic Grille (99110808)
- VORNADO 750W 120V VH202 Personal Electric Space Heater (EH1-0133-06 VH5)
- VORNADO 1500W 120V VH2 Whole Room Electric Space Heater (EH1-0020-25 VH2)
- VORNADO VORNADO VH101 Series EH1-0105-06 Personal Vortex Heater, 5120 Btu, 120 V, Black (EH1-0105-06)
- VORNADO Smart Vortex Heater, 13 A, 120 V, 750/1500 W, 5120 Btu Heating, 2-Heating Stage (EH1-0104-06)
- VORNADO Portable Electric Heater, 750W/1500W, 120V AC, 1 Phase (EH1- 0149-06)
- LASKO High Velocity Blower Fan, X12905 (X12905)
- TPI INDUSTRIAL TPI Fan Forced Portable Heater HF686TC - 4200/5600W 208/240V 1 PH (HF686TC)
- Vornado Portable Electric Heaters