Shop All Residential Fans
Vornado
Vornado Fans CR1-0221-06 133 2 Speed Compact Circulator - Black
Mfr # 176116
Zoro # G503952759
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vornado
- MFR # 176116
- Zoro # G503952759
- Country of Origin China
- Category Residential Fans
Description
Features
- Color - Black.
- 2 Speed.
- 133 Compact Circulator.
- Multi Directional Air Flow.
- Moves Air 50 ft.
- Dimension - 6.3 x 7.68 x 9.09 in.
- Item Weight - 2.64 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Sequencer Relay, 24V (72F83)
- HONEYWELL M9185A1018 24V Modulating, (M9185A1018)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE80B)
- KOCH FILTER 16x25x1 Standard Capacity Pleated Filter, MERV 11 (102-499-007)
- VORNADO Flippi V10 Personal Circulator (CR1-0096-75)
- VORNADO 37 Tower Fan with Remote (FA1-0039-06)
- VORNADO Transom White 7.16 in. H 4 speed Electronically Reversible Window Fan (FA1-0136-43)
- VORNADO Tower Fan with Remote, 41, 120V, 417 CFM (FA1-0024-06)
- VORNADO OZI42 42.2 in. H Oscillating Tower Fan Remote Control (FA1-0205-06)
- VORNADO 29 Tower Fan with Remote (FA1-0026-06)
- LORELL Pedestal Fan (00074)
- Vornado Residential Fans