Shop All Residential Fans
Vornado
Flippi V10 Personal Circulator
Mfr # CR1-0096-75
Zoro # G108657790
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9-3/4 in
- Voltage 120
- Width 7 in
- Blade Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vornado
- MFR # CR1-0096-75
- Zoro # G108657790
- UPC # 4376501119
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 9-3/4 in |
Width | 7 in |
Length | 8-1/8 in |
Details
Item | Desk/Table Fan |
Voltage | 120 |
Blade Material | Plastic |
Color | White |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR05)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP4)
- LENNOX Limit Switch, 250 deg. F (78L29)
- FRIEDRICH Electrostatic Polypropylene Room Air Conditioner MERV 13 Filter, 3 PK (KMFM3PK)
- VORNADO FA1-0050-06, Duo Small Room Tower Fan, 120V, 60 CFM, Black (FA1-0062-06)
- VORNADO OSCR37AE w/Alexa 37 in. H 4 speed Oscillating Tower Fan (FA1-0140-06)
- VORNADO 29 Tower Fan with Remote (FA1-0026-06)
- VORNADO Transom White 7.16 in. H 4 speed Electronically Reversible Window Fan (FA1-0136-43)
- VORNADO 37 Tower Fan with Remote (FA1-0039-06)
- VORNADO Tower Fan with Remote, 41, 120V, 417 CFM (FA1-0024-06)
- AIR KING Wall Mount Fan, 16 in, Oscillating, 3 Speeds, 120VAC (9155)
- Vornado Residential Fans