Shop All Residential Fans
Vornado
FA1-0050-06, Duo Small Room Tower Fan, 120V, 60 CFM, Black
Mfr # FA1-0062-06
Zoro # G108620961
original price:
$74.00
29% off
new price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14-1/2 in
- Voltage 120
- Width 5-1/4 in
- Blade Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vornado
- MFR # FA1-0062-06
- Zoro # G108620961
- UPC # 43765011102
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 14-1/2 in |
Width | 5-1/4 in |
Length | 5-5/16 in |
Details
Item | Tower Fan |
Voltage | 120 |
Blade Material | Plastic |
Color | Black |
Description
The Vornado Duo Small Room Tower Circulator offers a more effective way to circulate air with V-Flow Circulation. Uniquely contoured air outlets create a wide span of constant airflow, without the need for oscillation. With V-Flow Circulation, a high volume of air is continuously moving throughout the room, creating quiet, comfortable circulation. Easily adjust the airflow direction in either the tower or low-profile position for even more versatility. The Duo's innovative one button design allows for simple selection of the circulator's 4 fan speeds.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW-RITE Flow-Rite MC-1-01-100 System 1 Actuator Open/Closed - Actuator, Black/White (MC-1-01-100)
- JOHNSON CONTROLS Water Regulating Valve, 3 Way, 3/4 In (V248GC1-001C)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-3/4 In. L (15B6)
- DAYTON Blade, Fan, 24 In, Max. RPM: 1725 (4C463)
- VORNADO Flippi V10 Personal Circulator (CR1-0096-75)
- VORNADO 37 Tower Fan with Remote (FA1-0039-06)
- VORNADO 29 Tower Fan with Remote (FA1-0026-06)
- VORNADO OZI42 42.2 in. H Oscillating Tower Fan Remote Control (FA1-0205-06)
- VORNADO OSCR37AE w/Alexa 37 in. H 4 speed Oscillating Tower Fan (FA1-0140-06)
- VORNADO Tower Fan with Remote, 41, 120V, 417 CFM (FA1-0024-06)
- LASKO Lasko 2265 High-Velocity Fan, 20 in Dia Blade, 2785 cfm, 3-Speed, Silver (2265)
- Vornado Residential Fans