Shop All Air Cleaners and Accessories
Vornado
Energy Smart Air Purifier with Silverscreen and True HEPA Filtration
Mfr # AC1-0043-43
Zoro # G109145425
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 15-1/2 in
- Voltage 120
- Height 24 in
- Depth 11-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vornado
- MFR # AC1-0043-43
- Zoro # G109145425
- UPC # 43765012789
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 15-1/2 in |
Height | 24 in |
Depth | 11-3/4 in |
Details
Item | Residential Air Purifier |
Color | White |
Voltage | 120 |
Description
The Vornado Silverscreen Enhanced HEPA Air Purifier destroys what HEPA can't capture. From large particles to small molecules, Silverscreen is the ultimate air purifier. It combines True HEPA filtration to remove up to 99.97% of airborne allergens down to 0.3 microns in size, Advanced Carbon Filter to adsorb odors and gases including common harmful ones found in the home, and Patented TiO2 Media + UV Light to attack viruses, bacteria, harmful gases and VOC's that True HEPA filters cannot capture. The PCO575DC Silverscreen Enhanced HEPA Air Purifier actively circulates and filters all the air in the room. Advanced sensors monitor dust and odor levels and automatically adjust output. Other features include 8 speeds, Quick clean setting, touch-sensitive controls, filter replacement indicators, sleep mode, control lock.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE VENTILATION Bearing Repair Kit, 24" Turbines (4WAY24)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 30 In (3AZL1)
- AAF FLANDERS Flanders SM1006 Natural Aire Cut-to-Fit Filter - Pack of 6 - 20 x 30 x 1 in. (SM1006)
- RHEEM Blower Shaft 22 - 7/8"x1" (70-42540-04)
- VORNADO 1.5 in. H X 4.5 in. W Rectangular UV Bulb Tray (MD1-0026)
- XPOWER XPOWER’s AP-2500D Mega pro HEPA air purification system for large, busy spaces is quieter and more energy efficient without sacrificing on power. (AP-2500D)
- RAINBOWAIR Rainbowair 5600-II AUTO Activator 2000 Auto Room Deodorizer (5600-II AUTO)
- PREMIERONE PRODUCTS 50-Watt Remote with 12 in. Germicidal Lamp with Magnetic Z-Bracket Air Purifier (PFL7-50PS-12)
- OMNITEC DESIGN Intake Manifold, For Mfr. No. OA2000C (OAIM2000-12)
- KOCH Filter, HEPA99.97, Prtcl, 24x30x5.875" (H22G1X1)
- PERFECT AIRE Air Purifier (1PAPUV27)
- Vornado Air Cleaners and Accessories