Shop All Carbon Filters
Vornado Air
Vornado® Silverscreen Carbon Filter, 3/8"W x 10-5/16"H x 11-7/8"D
Mfr # MD1-0027
Zoro # G305308921
product price: $27.79
/ea
$27.79
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
- Brand Vornado Air
- MFR # MD1-0027
- Zoro # G305308921
- UPC # 43765008775
- Country of Origin China
- Category Carbon Filters
Description
Not all filters are created equal. Peak performance is only realized when genuine vornado advanced carbon filters are used. Usually your carbon filter's ability to trap odors and gases decreases over time and airflow becomes obstructed as debris builds up. To assure peak performance, it is imperative to change your filter(s) every year with continuous use, depending on your environment, using only genuine vornado filters. Others may claim to be compatible with vornado units, but the vornado air purifier is calibrated to achieve a 99.97% capture rate only when used with vornado filters. Contains 1 filter. This advanced carbon filter, part number md1-0027, works with models pco200, pco300, and pco500 silverscreen enhanced air purifiers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MARS Air Curtain, Multipurpose, 120 In (HV2120-3UH-TS)
- DAYTON Propeller, 18 In, 1/2 Bore, 3410 CFM (3GTF1)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61043)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L, w/ Plug (SRL12241ADJB)
- AIR HANDLER Activated Carbon Air Filter, 20x25x2" (2JUA1)
- AIR HANDLER Activated Carbon Air Filter, 24x12x24" (2GGX8)
- ALL-FILTERS 16X16X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (16162.C 4PK)
- ALL-FILTERS 12X24X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (12241.C 4PK)
- AIR HANDLER Carbon Impregnated Filter, 24x24x2" (6B875)
- ALL-FILTERS 14X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (14202.C 6PK)
- AIR HANDLER Carbon Impregnated Filter, 22x22x1" (6B877)
- Vornado Air Carbon Filters