Shop All Portable Electric Heaters
Vornado Air
Vornado Personal Vortex Heater VH202, 375/750W, Black
Mfr # VH202
Zoro # G602662900
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vornado Air
- MFR # VH202
- Zoro # G602662900
- UPC # 43765009802
- Country of Origin China
- Category Portable Electric Heaters
Description
THE VH202 IS DESIGNED TO CIRCULATE HEAT SPECIFICALLY AROUND YOUR PERSONAL SPACE ¿ MAKING IT PERFECT FOR DESKTOP, TABLETOP OR UNDER DESK HEATING APPLICATIONS. THE PERSONAL VORTEX HEATER USES VORNADO'S SIGNATURE VORTEX ACTION TO WRAP YOU IN WARM COMFORT, YET OCCUPIES LESS THAN 8" IN ANY DIRECTION. BOASTING DEEP PITCH BLADES AND THE VORNADO AIRTENSITY GRILL- THE PERSONAL HEATER CIRCULATES AIR AROUND YOUR PERSONAL SPACE IN SIMILAR FASHION TO HOW VORNADO WHOLE ROOM HEATERS DISTRIBUTE HEAT THROUGHOUT AN ENTIRE ROOM. THE VH202 FEATURES 2 HEAT SETTINGS- HIGH OUTPUTS 750 WATTS, AND 375 ON LOW - GIVING YOU CONTROL OF YOUR HEAT. A "FAN ONLY" MODE ALLOWS THIS CIRCULATOR TO PROVIDE COMFORT EVEN ON TEMPERATE DAYS. THE PERSONAL HEATER FEATURES A COOL TOUCH CASE THAT DOESN'T GET HOT EVEN AFTER EXTENDED OPERATION, AS WELL AS A TIPOVER SWITCH THAT IMMEDIATELY CUTS THE HEAT AND FAN IF THE HEATER TIPS. FEATURES:
- VORTEX HEAT CIRCULATION FOR SMALL/PERSONAL SPACES 2 HEAT SETTINGS (375W OR 750W) PLUS FAN ONLY MODE COMPACT SIZE FITS EASILY ON OR UNDER DESKTOPS USES HALF THE ENERGY VS FULL SIZE HEATERS (1500W) TIPOVER PROTECTION COOL TOUCH CASE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN LED Lighted Grille, 9 3/4In, Plastic, White (FG600)
- HOSHIZAKI Pump Housing (3A0989-01)
- DAYTON Exhaust Fan, 24 In, 3 Phase, Haz Location (10E007)
- IMPERIAL Duct Pipe, 6 in Dia, 24 in L, 26 Gauge, Galvanized Steel, Galvanized (GV0380)
- VORNADO AIR Vornado® VH203 Personal Space Heater, 120V, Tan, 750 Watt (EH1-0120-69)
- VORNADO AIR Vornado Velocity 5 Electric Whole Room Heater (EH1-0161-06)
- VORNADO AIR Vornado® Glide Heat Whole Room Space Heater W/ Adjustable Thermostat, 120V, Black, 1500 Watt (EH1-0135-06)
- VORNADO AIR Vornado® VH5 Personal Space Heater, 120V, Black, 750 Watt (EH1-0133-06)
- VORNADO AIR Vornado Whole Room Heater W/ Adjustable Thermostat, 120V, Gray, 1500 Watt (VH200)
- VORNADO AIR Vornado Full Room Vortex Heater W/ Adjustable Thermostat, 120V, White, 1500 Watt (VH2)
- FOSTORIA Electric Infrared Heater, 208V AC, 1 Phase (OCH2-55-208V-SS)
- Vornado Air Heaters & Furnaces