Shop All Air Circulators
Vornado
783 Pedestal Whole Room Air Circulator, 120V, 583 CFM
Mfr # CR1-0076-06
Zoro # G908657792
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Material Plastic
- Color Black
- Height 40 in
- Width 17-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vornado
- MFR # CR1-0076-06
- Zoro # G908657792
- UPC # 43765004180
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 40 in |
Width | 17-1/4 in |
Length | 20 in |
Details
Item | Pedestal Fan |
Voltage | 120 |
Material | Plastic |
Color | Black |
Application | Small Laboratory |
Description
The 783 Vornado air circulator is one of Vornado's most powerful circulators. This adjustable height stand circulator uses signature energy efficient Vortex Action to move air up to 100 feet to provide complete whole room air circulation Easily adjust the height to 28 or 40. This air circulator is ideal for use in large rooms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS F19-0104 24V 2-Wire Zone Valve (F19-0104)
- HONEYWELL PURIFIER, AIR GENIUS 5 (HWLHFD320)
- TEMPCO Strip Heater, 120V, 5-3/4 In. L, 1200 Deg F (CSH01596)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x29", MERV 13 (5W432)
- VORNADO AIR CIRCULATOR FAN YLLW (CR1-0314-16)
- VORNADO VORNADO CR1-0120-06 Medium Air Circulator, 8.98 in Dia Blade, 230 to 393 cfm, 3-Speed, Black (CR1-0120-06)
- VORNADO 133 Small Room Air Circulator, 120V, 114 CFM (CR1-0221-06)
- VORNADO 660 Large Whole Room Air Circulator (CR1-0121-06)
- VORNADO 630B Medium Whole Room Air Circulator (CR1-0074-06)
- VORNADO 530B Small Whole Room Air Circulator (CR1-0073-06)
- KUFO SECO Kufo Seco AM3450a High Velocity .75 HP 3 Speed 3 Position 3450 CFM Air Mover-Carpet Dryer-Floor Dryer (AM3450a)
- Vornado Air Circulators