Shop All Residential Fans
Vornado
37 Tower Fan with Remote
Mfr # FA1-0039-06
Zoro # G108619729
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36-1/2 in
- Voltage 115
- Width 10-1/2 in
- Color Black
- Length 10-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vornado
- MFR # FA1-0039-06
- Zoro # G108619729
- UPC # 43765007174
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 36-1/2 in |
Width | 10-1/2 in |
Length | 10-1/2 in |
Details
Voltage | 115 |
Color | Black |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Board (1FEK6)
- ALL-FILTERS Universal 16x48 Cut-to-Fit Activated Carbon Filter Charcoal Air Filter Sheet for Air Purifiers, 2PK (CP-6005)
- ODORSTOP OdorStop Ozone Generator/UV Air Cleaner with 2 Ozone Plates, UV, and Charcoal Filter (OS2500UV2)
- ROBERTSHAW Elec Cook Control, Repl INF-120-975 (5502-309M)
- VORNADO Tower Fan with Remote, 41, 120V, 417 CFM (FA1-0024-06)
- VORNADO FA1-0050-06, Duo Small Room Tower Fan, 120V, 60 CFM, Black (FA1-0062-06)
- VORNADO 29 Tower Fan with Remote (FA1-0026-06)
- VORNADO Flippi V10 Personal Circulator (CR1-0096-75)
- VORNADO OZI42 42.2 in. H Oscillating Tower Fan Remote Control (FA1-0205-06)
- VORNADO OSCR37AE w/Alexa 37 in. H 4 speed Oscillating Tower Fan (FA1-0140-06)
- TREVA/O2COOL Desk Fan, 5" dia. Blade, 2 Speed (FD05004)
- Vornado Residential Fans