Shop All Residential Fans
Vornado
29 Tower Fan with Remote
Mfr # FA1-0026-06
Zoro # G808595736
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29 in
- Voltage 120
- Width 9 in
- Color Black
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vornado
- MFR # FA1-0026-06
- Zoro # G808595736
- UPC # 43765006603
- Country of Origin United States
- Category Residential Fans
Dimensions
Height | 29 in |
Width | 9 in |
Length | 9 in |
Details
Item | Tower Fan |
Voltage | 120 |
Color | Black |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 20x20x1 FBG Furn Filter (10055.01202)
- TRACER PRODUCTS UNIV/POE BIGEZ (1) 8oz DYE CARTRIDGE (DLTP9770-8)
- ZORO SELECT Filtered Return Air Grille, 16.62 X 27.62, White, Steel (4MJT4)
- WORLDWIDE SOURCING Register Floor 2X10In Wht (FR01-2X10W)
- VORNADO OSCR37AE w/Alexa 37 in. H 4 speed Oscillating Tower Fan (FA1-0140-06)
- VORNADO OZI42 42.2 in. H Oscillating Tower Fan Remote Control (FA1-0205-06)
- VORNADO FA1-0050-06, Duo Small Room Tower Fan, 120V, 60 CFM, Black (FA1-0062-06)
- VORNADO 37 Tower Fan with Remote (FA1-0039-06)
- VORNADO Flippi V10 Personal Circulator (CR1-0096-75)
- VORNADO Tower Fan with Remote, 41, 120V, 417 CFM (FA1-0024-06)
- BEST COMFORT 9 In. 3-Speed Twin Window Fan (FW23-8HS)
- Vornado Residential Fans