Shop All Paper Towel Dispensers
Vondrehle
Vondrehle HDEHF1 Plastic Mounted Wall Mount Paper Towel Holder
Mfr # 1585801
Zoro # G403878074
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vondrehle
- MFR # 1585801
- Zoro # G403878074
- UPC # 784432090036
- Country of Origin China
- Category Paper Towel Dispensers
Description
Features
- Material: Plastic
- Installation Method: Mounted
- Product Type: Electric Paper Towel Dispenser
- Height: 15.2 in.
- Width: 12.2 in.
- Length: 9.5 in.
- Color Finish: Black
- Hygienic
- Cost-saving
- High capacity
- Fully programmable to control usage
- 2 towels per hand dry
- No wave sensor
- 4 "D" batteries included
- Uses refill Ace No. 1558881, 1559277, 1558899 and 1559475
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE Advant ANG Cut Broom (7006)
- GOFER PARTS Replacment Brush Mount For Nobles/Tennant 9014664 (GBR0G400X2)
- NILFISK Vacuum Hosse, 20 ft. L, Black (01716420)
- MILWAUKEE TOOL AIR-TIP Conduit Line Puller Kit Attachment for Wet/Dry Shop Vacuums (49-90-2024)
- VONDREHLE Vondrehle HDCPT1 Plastic Wall Mount Paper Towel Holder (1565746)
- VONDREHLE HDEHF1 Plastic Mounted Wall Mount Paper Towel Holder (VO11048)
- VONDREHLE HDCPT1 Plastic Wall Mount Paper Towel Holder (VO11037)
- PALMER FIXTURE CO Global Industrial„¢ Push Bar Paper Towel Roll Dispenser, Smoke Gray/Beige (TD021501-AA)
- OPS OPS Green 10"H x 4-1/2"W Multifold Dispenser, Stainless Steel (1250-01G)
- PACIFIC BLUE ULTRA Automated Towel Dispenser Kit, Black (59535)
- MACFAUCETS Touch Free Paper Towel Roll Dispenser In Stainless Steel, ATD-10 (ATD-10 SS)
- Vondrehle Paper Towel Dispensers