Shop All Exit Device Trims
Von Duprin
Von Duprin Trims
Mfr # E360L-BE-17 26D FS RHR
Zoro # G310055360
product price: $1,289.99
/ea
Free Shipping & Returns
$1,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass or Bronze
- Application Exit Device Trim
- Grade Grade 1
- Color Satin Chrome
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # E360L-BE-17 26D FS RHR
- Zoro # G310055360
- UPC # 197163276998
- Country of Origin Mexico
- Category Exit Device Trims
Details
Material | Brass or Bronze |
Application | Exit Device Trim |
Grade | Grade 1 |
Color | Satin Chrome |
Fire Rated | No |
Includes | Exit Device Trim |
For Use With | Von Duprin Trims |
Door Handing | RHR |
Finish | Satin Chrome |
Exit Device Type | Trim |
Description
Electrified Lever Trim with Blank Escutcheon, Fail Safe, 17 Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 4 in. (102 mm) Center-to-Center Matte Black Traditional Drawer Pull (BP106100900)
- DELTANA Extended T-Strike (2-3/4" X 2-1/2" ) Satin Nickel (TSPE250U15)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X07100WN (LP2S14X07100WN)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7K1626)
- VON DUPRIN Exit Trim, 360L-17 Lever, US10B, LC, LHR (360L-17 US10B LHR)
- VON DUPRIN VonDuprin:Von Duprin - 22L06 - Rim Exit Device with 230L Trim 06 Lever - Aluminum Finish - 3 Foot (VNDP-22L06-3-SP28)
- VON DUPRIN Exit Device Trim (880TP-V US10B)
- VON DUPRIN Electrified Lever Trim, Passage Function, Rim/Vertical Rod Prep, 06 Lever Style, Satin Chrome Finish (E996L-BE-06-R/V 26D RHR)
- VON DUPRIN Lever, Left Hand Reversible, Silver (360L-06 US26D LHR)
- VON DUPRIN Exit Device Trim (996L-NL-17-R/V 26D RHR)
- MARKS MARKS: Lever / Rose Passage Exit Trim 26D (MRK-M195N-26D)
- Von Duprin Door Exit Devices