Shop All Exit Device Trims
Von Duprin
Von Duprin Trims
Mfr # 608TP-V US3
Zoro # G210049957
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Application Exit Device Trim
- Color Bright Brass
- Finish Bright Brass
- Exit Device Type Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 608TP-V US3
- Zoro # G210049957
- UPC # 197163270279
- Country of Origin Mexico
- Category Exit Device Trims
Details
Material | Brass |
Application | Exit Device Trim |
Color | Bright Brass |
Finish | Bright Brass |
Exit Device Type | Trim |
Includes | Exit Device Trim |
Door Handing | Non-Handed |
Fire Rated | No |
For Use With | Von Duprin Trims |
Grade | Grade 1 |
Description
88 Series Classroom Thumbpiece with Pull Trim, Less Cylinder, Vertical Rod Prep, Bright Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Face PTFE Flange Gasket for 1-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-1147)
- AMERICAN GARAGE DOOR SUPPLY Bottom Lift and Roller Bracket, PK2 (HB2U)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-HCUSH RH AL)
- ELEMENTS BY HARDWARE RESOURCES 5-1/2" Polished Chrome Pilltop Double Prong Wall Mounted Hook (YD60-550PC)
- VON DUPRIN Exit Device Trim (996L-NL-07-R/V 26D RHR)
- VON DUPRIN Electrified Lever Trim, Passage Function, Rim/Vertical Rod Prep, 06 Lever Style, Satin Chrome Finish (E996L-BE-06-R/V 26D RHR)
- VON DUPRIN Exit Device Trim (996L-NL-17-R/V 26D RHR)
- VON DUPRIN Escutcheon Pull w/Lock and Thumbpiece (990TP-R/V US26D 3216)
- VON DUPRIN Lever, Left Hand Reversible, Silver (230L-06 SP28 LHR)
- VON DUPRIN Solenoid 050535 (050535)
- SARGENT Exit Device Trim (776-8 ETL 24V RHRB 26D)
- Von Duprin Exit Device Trims