Shop All Door Repair
Von Duprin
Von Duprin Push Bar Kits
Mfr # PBKIT 3FT 628 33A/35A/98/99
Zoro # G310054264
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # PBKIT 3FT 628 33A/35A/98/99
- Zoro # G310054264
- UPC # 197163290864
- Country of Origin Mexico
- Category Door Repair
Details
Finish | Satin Aluminum Clear Anodized |
Material | Aluminum |
Description
33A/35A Push Bar Kit, 3 Ft. Application, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Rubstrips, 8" H, 120" L, 13/32" Thick (RS40T810102N)
- MONROE PMP Folding Pull Handle, Unth. Through Holes (PH-0305)
- LCN 4031-Rw/PA BLK Door Closers (4031-RW/PA 693)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Satin Nickel Steel Spring Hinge with 5/8 in. Radius (CPS4040-5/8-US15-M)
- VON DUPRIN 4 Amp Power Supply (PS904)
- VON DUPRIN Von Duprin Accessories (98ALK 3FT US3)
- VON DUPRIN Von Duprin Accessories (114317-00)
- BALDWIN ESTATE Venetian Bronze Kits Venetian Bronze (5399.112.H)
- SECURITRON Door Cords & Wire Transfers (EPT-SC)
- WRIGHT PRODUCTS Push Button Latch, 1-1/2 in., Aluminum (V398)
- J.W. WINCO JW Winco GN 51.7-ND-43-B Retaining Magnet (51.7-ND-43-B)
- Von Duprin Door Accessories