Shop All Electromagnetic Lock Power Supplies
Von Duprin
Von Duprin Power Supplies
Mfr # PS906-2RS-2RS-2RS
Zoro # G910054916
product price: $1,304.99
/ea
Free Shipping & Returns
$1,304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Von Duprin Power Supplies
- Includes Power Supplies
- Finish Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # PS906-2RS-2RS-2RS
- Zoro # G910054916
- UPC # 197163216765
- Country of Origin Mexico
- Category Electromagnetic Lock Power Supplies
Details
For Use With | Von Duprin Power Supplies |
Includes | Power Supplies |
Finish | Grey |
Description
Power Supply 6A - 12/24VDC Select, Triple 2 Relay Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring Music Wire, PK5, C03750300630S (C03750300630S)
- MIDWEST FASTENER 5/8" x 3-3/8" 18-8 Stainless Steel Swivel Spring Snap Hooks 5PK (52237)
- LOVELYHOME 26 x 78 in. Decorative Self Adhesive Film; Granite Beige (LO664656)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1555)
- VON DUPRIN Power Supply, 2-Zone Control, (3) Outputs (PS914-2RS)
- VON DUPRIN Power Supply, 4A, 12/24VDC (PS914-BBK)
- VON DUPRIN Boards And Modules (900-2RS-FA)
- VON DUPRIN Power Supply, 2A, 12/24VDC (PS902)
- VON DUPRIN Power Supply Relay, 4-Door Control (900-4R)
- VON DUPRIN Power Supply Relay, Fire Alarm (900-FA)
- SECO-LARM Access Control Power Supply in enclosure. 12 or 24 VDC output voltage. 1 Output, 1A@12VDC (1A@24VDC) (SLM-EAP-1D1Q)
- Von Duprin Electromagnetic Lock Power Supplies