Shop All Electromagnetic Lock Power Supplies
Von Duprin
Von Duprin Power Supplies
Mfr # PS904-8F-FA
Zoro # G110054440
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Von Duprin Power Supplies
- Finish Grey
- Includes Power Supplies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # PS904-8F-FA
- Zoro # G110054440
- UPC # 197163216956
- Country of Origin Mexico
- Category Electromagnetic Lock Power Supplies
Details
For Use With | Von Duprin Power Supplies |
Finish | Grey |
Includes | Power Supplies |
Description
Power Supply 4A - 12/24VDC Select, 8 Fuse Protected Outputs, Fire Alarm Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUTHERFORD Electric Strike, 12/24VAC/DC, 16VAC/DC, H.Duty (0162 32D)
- LAVI INDUSTRIES Adj. Flush Elbow, SS, 1-3/4" H, 1-1/2" L (49-732A/1H16)
- ROCKWOOD Door Protection Plate, 16Hx34W, SS (K1050 16X34.32D)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600582500S)
- VON DUPRIN Power Supply (900-4R-FA)
- VON DUPRIN Power Supply Relay, 4-Door Control (900-4R)
- VON DUPRIN Power Supply, 2A, 12/24VDC (PS902)
- VON DUPRIN Power Supply Relay, Fire Alarm (900-FA)
- VON DUPRIN Auto Operator Relay Board, 4-Door w/Logic (900-4RL)
- VON DUPRIN Power Supply, 4A, 12/24VDC (PS914-BBK)
- ALTRONIX Linear Power Supply/Charger - 12VDC @ 1A (PM212)
- Von Duprin Electromagnetic Locking Systems