Shop All Electromagnetic Lock Power Supplies
Von Duprin
Von Duprin Power Supplies
Mfr # PS904-8F-BBK
Zoro # G810054467
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Von Duprin Power Supplies
- Finish Grey
- Includes Power Supplies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # PS904-8F-BBK
- Zoro # G810054467
- UPC # 197163216949
- Country of Origin Mexico
- Category Electromagnetic Lock Power Supplies
Details
For Use With | Von Duprin Power Supplies |
Finish | Grey |
Includes | Power Supplies |
Description
Power Supply 4A - 12/24VDC Select, 8 Fuse Protected Outputs, Battery Backup Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 3/4"H x 1/2"P x 94 1/2"L Claremont Panel Moulding (PML01X00CL)
- ILCO Ilco: Key Blanks, 103AM-AP3 CHICAGO (41AB F41C (ILCO-103AM-AP3)
- PRIMELINE TOOLS Drawer Track Center Roller, 13/16 in., Left Hand (2 Pack) (MP7141)
- LAVI INDUSTRIES Flush Elbow, SS, 1-49/64" H, 3" L (49-730/1H16)
- VON DUPRIN Power Supply, 4A, 12/24VDC (PS914-BBK)
- VON DUPRIN Auto Operator Relay Board, 4-Door w/Logic (900-4RL)
- VON DUPRIN Power Supply Relay, 4-Door Control (900-4R)
- VON DUPRIN Power Supply, Hardwired, Steel, Output, 4A (PS914)
- VON DUPRIN Power Supply, 2-Zone Control, (3) Outputs (PS914-2RS)
- VON DUPRIN Power Supply, 2A, 12/24VDC (PS902)
- ALTRONIX Off-Line Power Supply/Charger (OLS180)
- Von Duprin Electromagnetic Locking Systems