Shop All Electromagnetic Lock Power Supplies
Von Duprin
Von Duprin Power Supplies
Mfr # PS904-4RL-4RL
Zoro # G610054568
product price: $1,467.99
/ea
Free Shipping & Returns
$1,467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Von Duprin Power Supplies
- Includes Power Supplies
- Finish Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # PS904-4RL-4RL
- Zoro # G610054568
- UPC # 197163290949
- Country of Origin Mexico
- Category Electromagnetic Lock Power Supplies
Details
For Use With | Von Duprin Power Supplies |
Includes | Power Supplies |
Finish | Grey |
Description
Power Supply 4A - 12/24VDC Select, Dual 2 Relay Output, Intergrater Logic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Colonial Revival Pull, 6-1/2" (C02-P5700-609)
- RICHELIEU HARDWARE 1 23/32-inch (44 mm) x 29/32-inch (23 mm) Matte Black Contemporary Cabinet Knob (BP734544900)
- OEM OEM: Original NXP 128Bit Transponder Chip For Ford 2014+ Vehicles (CHIP-NXP128)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (037002121SL20)
- VON DUPRIN Auto Operator Relay Board, 4-Door w/Logic (900-4RL)
- VON DUPRIN Power Supply Relay, Fire Alarm (900-FA)
- VON DUPRIN Power Supply Relay, 4-Door Control (900-4R)
- VON DUPRIN Power Supply, 4A, 12/24VDC (PS914-BBK)
- VON DUPRIN Power Supply, Hardwired, Steel, Output, 4A (PS914)
- VON DUPRIN Power Supply, 2A, 12/24VDC (PS902)
- ALTRONIX Power Supply, 12VDC @ 4A or 24VDC @ 3A (AL400ULXB2)
- Von Duprin Electromagnetic Lock Power Supplies