Shop All Electromagnetic Lock Power Supplies
Von Duprin
Von Duprin Power Supplies
Mfr # 900-8P-FA
Zoro # G810048404
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Von Duprin Power Supplies
- Finish Grey
- Includes Boards & Modules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 900-8P-FA
- Zoro # G810048404
- UPC # 197163220625
- Country of Origin Mexico
- Category Electromagnetic Lock Power Supplies
Details
For Use With | Von Duprin Power Supplies |
Finish | Grey |
Includes | Boards & Modules |
Description
Optional Distribution Board, 8 PTC Protected Outputs With FA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THK Rail Plugs, THK Series (C8)
- KABA KABA: KABA ACCESS 1000/ 3000 series Combo Chamber (M-63) / (M-56)Clutch (KABA-74366-000-01)
- HES Electric Cabinet Locks (660-24V)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK (19319)
- VON DUPRIN Power Supply, 2-Zone Control, (3) Outputs (PS914-2RS)
- VON DUPRIN Boards And Modules (900-2RS-FA)
- VON DUPRIN Power Supply (900-4R-FA)
- VON DUPRIN Power Supply, 4A, 12/24VDC (PS914-BBK)
- VON DUPRIN Power Supply Relay, Fire Alarm (900-FA)
- VON DUPRIN Auto Operator Relay Board, 4-Door w/Logic (900-4RL)
- ALTRONIX Power Supply 16 Fuse 12VDC Or 24VDC @ 6A (AL600ULXPD16)
- Von Duprin Electromagnetic Lock Power Supplies