Shop All Exit Devices
Von Duprin
Vertical Rod, 48 in. Door W, Series 22
Mfr # 2227NL-4-SP28
Zoro # G4066198
product price: $898.99
/ea
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 22
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 48 in
- Fits Stile Width 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 2227NL-4-SP28
- Zoro # G4066198
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 3 5/8 in |
Door Height | 84 in |
Door Height - Maximum | 84 in |
Door Width - Maximum | 4 ft |
Description
Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Medium Duty Performance, Mechanical, Grade 1, Aluminum Finish, Door Width 48 in, Series 22, Door Height 84 in, Fits Stile Width 3 5/8 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Night Latch, Lockset Function Healthcare Facilities, Commercial Buildings, Multi-Family, Retail Stores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 013-037-1 Bulldog Catch (013-037-1)
- CAL-ROYAL Rim Exit Device, 48 Inch, Exit Only, Aluminum (5500EO48-ALUM)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1616)
- HANGMAN PRODUCTS SAFETY PICTURE HNGR 1.5"" (WDH40)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 36-in Device, Exit Only, Hex Dogging, Satin (9947WDCEO 3 26D)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 22 (2227NL-3-SP28)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 48-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9950WDCEO 4 26D)
- VON DUPRIN Mortise, Satin Chrome, 36 in. Door W (9975TP-F 3 26D)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 33A (3327A-EO 3 26D)
- VON DUPRIN Mortise, Dark Bronze, 36 in. Door W (9975L-06 3 313 RHR)
- DETEX Rim Exit Device with Alarm, ECL-600 (ECL-600 W-CYL)
- Von Duprin Exit Devices