Shop All Exit Devices
Von Duprin
Vertical Rod, 44 in. Door W, Series 88
Mfr # 8827DT US26D
Zoro # G4065050
Free Shipping & Returns
$2,333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 88
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 44 in
- Fits Stile Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 8827DT US26D
- Zoro # G4065050
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 44 in |
Fits Stile Width | 2 1/2 in |
Door Height | 84 in |
Door Width - Maximum | 44 in |
Door Height - Maximum | 84 in |
Description
Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 44 in, Series 88, Door Height 84 in, Fits Stile Width 2 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Dummy Pull
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Passage Cylindrical Lock Grade 2 with L Lever and L Rose with ASA Strike Bright Brass (287U15LL03)
- ZORO SELECT Tilt Slide Latch, Tilt Window, 3-1/2" L (85-533WH-1)
- GLOBAL DOOR CONTROLS Commercial Dummy Hall/Closet Ball Door Knob (GLC-5170B-626)
- EMTEK Flat Black Knobs 86261US19 (86261US19)
- VON DUPRIN Night Latch Pull, RH Reversible, Silver (386NL US26D RHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98NL 3 US28)
- VON DUPRIN ConcealdVerticlRodExitDevic, Alumnm, 100in (3547A-EO 3 US28)
- VON DUPRIN Grade 1 Mortise Exit Bar, 48-in Device, Fire Rated, Classroom Function, 03 Lever with Escutcheon Tri (9975L-03-F 4 26D LHR)
- VON DUPRIN Mortise, Satin Chrome, 36 in. Door W (9875L-06-F 3 26D RHR)
- VON DUPRIN EL Rim Device, Aluminum (EL99EO 4 26D)
- INOX Grade 1 Exit Dvc Surface Vertical Rod 36"x 84" 3 Hr Fire-Rtd Satin S/S (ED70F-SVR3684-32D)
- Von Duprin Door Exit Devices