Shop All Exit Devices
Von Duprin
Vertical Rod, 36 in. Door W, Series 99, 24V
Mfr # EL9927NL 3 26D
Zoro # G4061340
product price: $2,772.99
/ea
Free Shipping & Returns
$2,772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # EL9927NL 3 26D
- Zoro # G4061340
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 3 3/4 in |
Door Height | 84 in |
Door Width - Maximum | 3 ft |
Door Height - Maximum | 84 in |
Description
Surface Vertical Rod, Surface Vertical Rod, Electrified Dogging, Heavy Duty Performance, Electrical/Mechanical, 24V, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 99, Door Height 84 in, Fits Stile Width 3 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Night Latch, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, ND10S RHO 619 (ND10S RHO 619)
- ZORO SELECT Disc Magnet, Neodymium, 19.4 lb. Pull (2VAF2)
- ADAMS RITE Adams Rite 8400 Series Grade 1 Mortise Exit Device, Exit Only, 36", Aluminum Finish, Righ (ADR-8410-37136)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL610BB-BS)
- VON DUPRIN Satin Chrome Exit 88EO26D (88EO26D)
- VON DUPRIN Rim, Heavy, Satin Chrome, Fits 4-3/4inW (9975EO 4 26D)
- VON DUPRIN Rim, Heavy, Rubbed Bronze, Fits 4-3/4inW (98EO 4 313)
- VON DUPRIN Vertical Rod, 44 in. Door W, Series 88 (8827DT US26D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9847L-06 3 26D RHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-DT-06 3 26D LHR)
- JACKSON Dark Bronze 48 10 Series Right Hand Reverse Bevel Crossbar Rim Panic Exit Device, 'S' Type Strike (311095RS4313)
- Von Duprin Exit Devices