Shop All Exit Devices
Von Duprin
Vertical Rod, 36 in. Door W, Series 98
Mfr # 9827TP-F 3 26D
Zoro # G4064195
product price: $2,494.99
/ea
Free Shipping & Returns
$2,494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9827TP-F 3 26D
- Zoro # G4064195
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 3 3/4 in |
Door Height | 84 in |
Door Width - Maximum | 3 ft |
Door Height - Maximum | 84 in |
Description
Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 98, Door Height 84 in, Fits Stile Width 3 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Thumbpiece Pull, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Double Roller Catch with Strike and Screws - Zinc Finish (RC01-ZN)
- CAL-ROYAL Design Passage Lever Lock, 2-3/4 Backset, ASA Strike, US26 Polished Chrome (GN30-26)
- MAG-MATE Electromagnetic Lift, 80 lb Load Capacity (ESA-121)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCOLLH10B4916)
- VON DUPRIN VonDuprin - 98EO - Rim Exit Device - Exit Only - No Trim - Dark Bronze Anodized Aluminum Finish - 3 (VNDP-98EO-3-313)
- VON DUPRIN EL Rim Device, Aluminum (EL99EO 4 26D)
- VON DUPRIN Grade 1 Grade 1 Delayed Egress Exit Device, Rim Latch, Exit Only, Fire Rated, Blk Anodized Aluminum (CXA99EO-F 3 315)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Night Latch Function, 06 Lever with Escutche (QEL99L-NL-06 3 315 RHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 36-in Device, Exit Only, Hex Dogging, Satin (9947WDCEO 3 26D)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99NL-OP 3 313)
- MARKS USA Surface Vertical Rod Exit Device, 36 x 84 Inch, Exit Only, Oil Rubbed Dark Bronze (M9900VR-36X84-32D)
- Von Duprin Exit Devices