Shop All Exit Devices
Von Duprin
Vertical Rod, 36 in. Door W, Series 98
Mfr # 9827NL 3 26D
Zoro # G4064396
product price: $1,974.99
/ea
Free Shipping & Returns
$1,974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9827NL 3 26D
- Zoro # G4064396
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 3 3/4 in |
Door Height | 84 in |
Door Height - Maximum | 84 in |
Door Width - Maximum | 3 ft |
Description
Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 98, Door Height 84 in, Fits Stile Width 3 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Night Latch, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Lock V-Cam Waterseal.W/H 502 (EMC 13-8400 SSR 502)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 in. x 2-3/4 in., Stainless Steel, Natural Finish (Single Pack) (MP9453)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV15KPS3626)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Non-Swivel Glides 6PK (66908)
- VON DUPRIN Mortise, Dark Bronze, 36 in. Door W (9975EO 3 313)
- VON DUPRIN Grade 1 Mortise Exit Bar, 48-in Device, Fire Rated, Classroom Function, 03 Lever with Escutcheon Tri (9975L-03-F 4 26D LHR)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Dummy, Less Dogging, 17 Lever, 1-1/4-in Mortise & Rim, S (98L-DT-17-F 3 26D LHR)
- VON DUPRIN Von Duprin - 6111 Electric Strike for Rim Exit Devices - Fail Secure - Satin Stainless - (VNDP-6111-24V-US32D)
- VON DUPRIN Night Latch Pull, Non-Handed, Silver (388NL US26D)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Fire-rated Device, 96-in to 110-in Door Height, Exi (9849EO-F 3 26D 8FT)
- FALCON Long Rim, Exit Device, Medium Duty, Grade 1 (19-R-EO SP28 4FT)
- Von Duprin Door Exit Devices