Shop All Exit Devices
Von Duprin
Vertical Rod, 36 in. Door W, Series 33A
Mfr # 3327A-EO 3 26D
Zoro # G4065419
Free Shipping & Returns
$2,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 33A
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 3327A-EO 3 26D
- Zoro # G4065419
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 1 3/4 in |
Door Height | 84 in |
Door Height - Maximum | 84 in |
Door Width - Maximum | 3 ft |
Door Width - Minimum | 28 in |
Description
Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 33A, Door Height 84 in, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo: Electric Strike Filler Plate AF 260 - SL Finish (DNJ-AF-260-SL)
- MIDWEST FASTENER 3/4" x 1" x 1/8" Rubber O-Rings 10PK (64828)
- DETEX FIRE RATED KEYED REMOVABLE MULLION, 7 FOOT, RIM CYLINDER SOLD SEPARATELY. NOTEFIRE RATED LISTING ALL (DTX-F90KRx7)
- KABA ILCO Auxiliary Lock, Night Latch, Bronz (220-53-51)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Night Latch, Less Dogging, Electric Latch Retraction, Cylinder Only, (EL98NL-OP 3 US3)
- VON DUPRIN VonDuprin: Von Duprin - 99EO - Rim Exit Device - Exit Only - No Trim - Satin Chrome Finish - 3 Foot (VNDP-99EO-3-26D)
- VON DUPRIN Sargent Sargent Exit Device Accessories and Kits (5575NL US10B RHR)
- VON DUPRIN EL Rim Device, 36 in. W, Series 98 (EL98NL 3 32D)
- VON DUPRIN Lever, Rhodes, RH Reversible, Silver (373L-06 US26D RHR)
- VON DUPRIN Lever, Rhodes, RH Reversible, Silver (996L-06-M US26D RHR)
- IVES COMMERCIAL Rubber Tip for 69 White Finish (09310)
- Von Duprin Door Exit Devices