Shop All Exit Devices
Von Duprin
Touchbar Rim, Heavy Duty, 99 Series
Mfr # 99EO 3 26D
Zoro # G0516196
product price: $1,260.99
/ea
Free Shipping & Returns
$1,260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 30 in to 36 in
- Fits Stile Width 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 99EO 3 26D
- Zoro # G0516196
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 30 in to 36 in |
Fits Stile Width | 3 7/8 in |
Door Height | 84 in |
Details
Series | 99 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Chrome |
Fire Rated | No |
Item | Touchbar Rim |
Performance | Heavy Duty |
Lockdown Type | Hex Dogging |
Grade | 1 |
ADA Compliant | ADA Compliant |
Type | Exit |
Standards | UL |
Description
Touchbar Rim, Exit Device, Hex Dogging, Heavy Duty Performance, Grade 1, Satin Chrome Finish, Door Width 30 in to 36 in, Series 99, Door Height 84 in, Fits Stile Width 3 7/8 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards UL, Type Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Standard, 16x16In (5YL96)
- ARMSTRONG WORLD INDUSTRIES Dune Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 12 PK (1852A)
- LARSON Larson QuickFit 20297807 Door Handleset, Metal, Brass (20297807)
- ZORO SELECT Paddle Latch, Keyed, Black Powder Coated (1XPB8)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 82-in to 96-in Door Height, Exit Only, Hex (9949EO 3 313)
- VON DUPRIN Lever, Rhodes, LH Reversible, Bronze (360L-06 US10B LHR)
- VON DUPRIN Concealed Vertical Rod, 48 in. Door W (9947NL 4 26D)
- VON DUPRIN Lever, Rhodes, RH Reversible, Bronze (360L-06 US10B RHR)
- VON DUPRIN Surface Vertical Rod, Satin Brass (9927EO 3 US4)
- VON DUPRIN Satin Chrome Exit 9927EO26D4 (9927EO26D4)
- FALCON 25-R-DT 3 28 Exit Device (25-R-512DT 3 28)
- Von Duprin Door Exit Devices