Shop All Exit Devices
Von Duprin
Surface Vertical Rod, Medium Duty
Mfr # 2227EO-4-SP28
Zoro # G0688213
original price:
$831.86
17% off
new price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 22
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 37 in to 48 in
- Fits Stile Width 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 2227EO-4-SP28
- Zoro # G0688213
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 37 in to 48 in |
Fits Stile Width | 3 5/8 in |
Door Height | 84 in |
Door Width - Maximum | 4 ft |
Door Height - Maximum | 84 in |
Description
Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Medium Duty Performance, Grade 1, Lacquer Finish, Door Width 37 in to 48 in, Series 22, Door Height 84 in, Fits Stile Width 3 5/8 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Lockset Function Healthcare Facilities, Commercial Buildings, Multi-Family, Retail Stores, Type Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Crash Rail, 2-1/4" H, 240" L, 5/64" Thick (FR225920N)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, Schlage C , Satin Chrome, Keyed different (ILCO-15995SC-26D-0B)
- YALE NEXTOUCH Electronic Keyless Lock, Push Button (M-AU-NTB612-NR-626-LC)
- PRIMELINE TOOLS Window Security Guard, 31-35/64 W.In. (S 4768)
- VON DUPRIN Surface Vertical Rod, Heavy, Fits 4-3/4inW (9927EO-F 3 26D)
- VON DUPRIN Lever, Rhodes, RH Reversible, Silver (373L-06 US26D RHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, 36-in Fire-Rated Device, 80-in to 100-in Door Height, Exit (9948EO-F 3 26D)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48-in Device, Night Latch Function, 07 Lever with Escutche (99L-NL-07-F 4 26D LHR)
- VON DUPRIN 35A-L-07 3 26D LHR Exit Device (35AL-07 3 26D LHR)
- VON DUPRIN Vertical Rod ExitDevice, 1Grade, HeavyDuty (9947EO 4 26D)
- DETEX Rim Exit Device with Alarm, ECL-230, 9V (ECL-230D W-CYL)
- Von Duprin Door Exit Devices