Shop All Exit Devices
Von Duprin
Surface Vertical Rod, Heavy, Fits 4-3/4inW
Mfr # 9847EO 4 26D
Zoro # G0120149
product price: $1,840.99
/ea
Free Shipping & Returns
$1,840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98
- Exit Device Type Concealed Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 48 in
- Fits Stile Width 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9847EO 4 26D
- Zoro # G0120149
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 4 3/4 in |
Door Height | 120 in |
Door Width - Maximum | 4 ft |
Door Height - Maximum | 120 in |
Description
Surface Vertical Rod, Concealed Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 48 in, Series 98, Door Height 120 in, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Square Pocket Door Pull, Privacy, Satin Brass (DP-SQ02 SB)
- ZORO SELECT O-Ring, Buna N, Dash 219, 1-5/16, 1.574, PK25 (U38805.012.0131)
- SCHLAGE Indicator (L283-413 630)
- SOUTHCO-ALBANY DIV Adjustable Draw Latch (S E8-10-502-20)
- VON DUPRIN Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36-in, Night Latch, Lever with Escutcheo (9875L-NL-06-F 3 26D RHR)
- VON DUPRIN Satin Chrome Exit 9927EOF26D3 (9927EOF26D3)
- VON DUPRIN End Cap Kit, Satin Chrome (050014 US26D)
- VON DUPRIN 35A-NL 3 26D RHR Exit Device (35ANL 3 26D RHR)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9950WDCEO 3 26D)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99EO-F 3 US3)
- VON DUPRIN ELNarrowConcealVert.RodDev, SatinChrme, 33 (EL3347A-EO 3 US26D)
- Von Duprin Exit Devices