Shop All Exit Devices
Von Duprin
Surface Vertical Rod, Heavy Duty
Mfr # 2227EO-3-SP28
Zoro # G3219255
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 22
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 30 in to 36 in
- Fits Stile Width 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 2227EO-3-SP28
- Zoro # G3219255
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 30 in to 36 in |
Fits Stile Width | 3 5/8 in |
Door Height | 84 in |
Door Width - Maximum | 3 ft |
Door Height - Maximum | 84 in |
Description
Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Grade 1, Lacquer Finish, Door Width 30 in to 36 in, Series 22, Door Height 84 in, Fits Stile Width 3 5/8 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Lockset Function Healthcare Facilities, Commercial Buildings, Multi-Family, Retail Stores, Type Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Trine 00 Series Electric Strikes, 24 VDC Voltage, Sprayed Brass (001-24DC)
- YALE Exit Trim, Augusta Lever, Classroom, SP28, Conventional (AU446F 689)
- ZORO APPROVED SUPPLIER Compression Spring, O=.437, L=2.44, W=.070 Hd Sc-431 (G309977284)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Utility Organizer (UT-15W-52)
- VON DUPRIN Satin Chrome Exit 88EO26D (88EO26D)
- VON DUPRIN 35A-L-06 4 26D RHR Exit Device (35AL-06 4 26D RHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9847L-NL-03 3 26D LHR)
- VON DUPRIN Lever Trim Key, Sers98/99, LftHand Rvrsibl (996L-06-M US26D LHR)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9950WDCEO 3 26D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-DT-06 3 26D LHR)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 99 (9927DT 4 26D)
- Von Duprin Exit Devices